Square D
Roller Lever Arm, 2.5 In. Arm L
Mfr # 9007B24
Zoro # G1890917
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007C, Mfr. No. 9007T/FT
- Arm Material Zinc
- Actuator Type Standard Roller
- Roller Material Oil Impregnated Sintered Iron
- Arm Length 2.5 in
Explore More Products
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA8
- SQUARE D Wobble Stick Lever Arm, 3.5 In. Arm L 9007WKC
- SQUARE D Electrical Interlock For 400A Dt Switch EK400DTU2
- SQUARE D Push Button Assy 3108538150
- SQUARE D Operating Mech Variable Depth 9422RS1
- SQUARE D Kit Class J Fuse Rejection H600J
- SQUARE D Limit Switch Lever Arm Aw+C +Options 9007RA11
- SQUARE D Repl Cover For 2510Kw W/O Pilot Light 3105752952
- SQUARE D Roller Lever Arm, 1.38 In. Arm L 9007BA2
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In D4C0050
- LUTRON Replacement White Switch, SkylarkDimmer SK-WH
- Square D Switches