Roller Lever Arm, 2.5 In. Arm L

SQUARE D| Zoro #: G1412625| Mfr #: 9007DA1

$19.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.31"
For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412625 Mfr #: 9007DA1
Arm Depth: 0.31"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast ZincActuator Type: Standard Roller
Roller Material: Oil Impregnated Sintered IronRoller Dia.: 0.63"
Arm Width: TaperedArm Length: 2.50"
Roller Width: 0.25"Roller Position: Front
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Roller Lever Arm, Arm Length 2-1/2 In., Roller Dia. 5/8 In., Roller Width 1/4 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Roller Position Front, For Use With Limit Switches

Reviews