Roller Lever Arm, 2.5 In. Arm L

SQUARE D| Zoro #: G0583116| Mfr #: 9007DA11

$20.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Arm Width: TaperedRoller Dia.: 0.75"Arm Length: 2.50"
Save 15%. Sign up for Z-mail.


Zoro #: G0583116 Mfr #: 9007DA11
Arm Width: TaperedRoller Dia.: 0.75"
Arm Length: 2.50"Arm Material: Cast Zinc
Item: Limit Switch Lever ArmFor Use With: Mfr. No. 9007C, 9007AW
Roller Width: 0.25"Actuator Type: Standard Roller
Arm Depth: 0.31"Roller Position: Front
Roller Material: Oil Impregnated Sintered IronCountry of Origin (subject to change): Mexico


Roller Lever Arm, Arm Length 2-1/2 In., Roller Dia. 3/4 In., Roller Width 1/4 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Roller Position Front, For Use With Limit Switches