Roller Lever Arm, 2.5 In. Arm L

SQUARE D| Zoro #: G1574745| Mfr #: 9007DA8

$29.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard Roller
Roller Dia.: 0.63"
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574745 Mfr #: 9007DA8
Actuator Type: Standard RollerRoller Dia.: 0.63"
Arm Material: Cast ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Width: TaperedRoller Material: Nylon
Arm Depth: 0.31"Arm Length: 2.50"
Roller Width: 0.25"Country of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 2.50 In., Roller Position Front, Roller Dia. 0.63 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 In.

Reviews