SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roller Lever Arm, 3 In. Arm L

SQUARE D| Zoro #: G1375211| Mfr #: 9007EA17

$28.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Material: NylonArm Width: TaperedRoller Dia.: 0.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375211 Mfr #: 9007EA17
Roller Material: NylonArm Width: Tapered
Roller Dia.: 0.63"Actuator Type: Standard Roller
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Length: 3.00"Arm Material: Cast Zinc
Item: Limit Switch Lever ArmRoller Width: 0.63"
Arm Depth: 0.63"Country of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 3.00 In., Roller Position Front, Roller Dia. 0.63 In., Roller Width 0.63 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.63 In.

Reviews