Square D
Roller Lever Arm, 7/8 to 4 In. Arm L
Mfr # 9007HA20
Zoro # G0631513
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 0.88 in to 4.00 in
- Roller Dia. 1.63 in
- Roller Width 0.25 in
- For Use With 9007AW, Mfr. No. 9007C
- Roller Position Front
Explore More Products
- SQUARE D Roller Lever Arm, 0.88 to 4 In. Arm L 9007HA1
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007D1
- SQUARE D Limit Switch Lever Arm Rod, 12 In. Arm L 9007FA5
- SQUARE D Roller Lever Arm, 2 In. Arm L 9007CA18
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA11
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA18
- SQUARE D Roller Lever Arm, 3 In. Arm L 9007EA2
- SQUARE D Lever Operating AO
- SQUARE D Roller Lever Arm, 0.88 to 4 In. Arm L 9007HA21
- HONEYWELL Limit Switch Acuator Roller Lever LSZ55A
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L LSZ52Y
- Square D Switches