SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Roller Lever Arm Rod, 5.5 In. Arm L

SQUARE D| Zoro #: G0549604| Mfr #: 9007FA6

$26.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 5.50"Arm Material: DelrinRoller Material: Delrin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549604 Mfr #: 9007FA6
Arm Length: 5.50"Arm Material: Delrin
Roller Material: DelrinItem: Limit Switch Lever Arm
Roller Dia.: 0.75"Actuator Type: Standard Roller
Arm Depth: 0.13"For Use With: Mfr. No. 9007C, 9007AW
Roller Position: FrontRoller Width: 0.25"
Country of Origin (subject to change): Mexico

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 5.50 In., Roller Position Front, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Delrin, Roller Material Delrin, Arm Depth 0.13 In.

Reviews