RollerLever Arm, 1.5 In. Arm L

SQUARE D| Zoro #: G2417746| Mfr #: 9007LA16

$22.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Depth: 0.31"
For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417746 Mfr #: 9007LA16
Arm Depth: 0.31"For Use With: Mfr. No. 9007C, 9007AW
Arm Material: Cast ZincActuator Type: Forked Roller
Roller Material: NylonRoller Dia.: 0.75"
Arm Width: TaperedArm Length: 1.50"
Roller Width: 0.25"Roller Position: Same Side
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Actuator Type Forked Roller, For Use With Mfr. No. 9007C, 9007AW, Arm Length 1.50 In., Roller Position Same Side, Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Width Tapered, Arm Depth 0.31 In.

Reviews