Square D
Rotary Operator Long Shaft, 125A
- Zoro #: G6575499
- Mfr #: 9421LB3
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $240.90
Square D #9421LB3 Specifications
- Zoro #: G6575499
- Mfr #: 9421LB3
- Item: Rotary Operator
- Amps: 125 A
- Frame Type: 125A
- For Use With: NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
- Includes: 3 in Handle, Long Shaft
- Number of Poles: 3
- Accessory Type: Rotary Operator
- Country of Origin (subject to change): Mexico
Description
Rotary Operator, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Includes 3 in Handle, Long Shaft, Frame Type 125A
Reviews of Square D #9421LB3
Explore more
- Square D Wiser Smart Home Monitor WISEREM
- Square D Load Ctr Main Lg Hml100A HOM612L100RBCP
- Square D Br Sqd Hm 2-1P 15/15A 1" HOMT1515CP
- Square D Safety Switch Indoor 30A D211NCP
- Square D Bar Grnd/Sqd Load Ctrs PK12GTACP
- Square D Load Ctr Mn Lug100A In QO612L100SCP
- Square D Switch Sfty Ext 30A2Plug D211NRBCP
- Square D Br Sdqo Gfi 2P 50A 1-1/2 QO250GFICP
- Type Br Enclose Outdr W/Mnbk100A BR2100BRP
- Abb KT5HTC-4, HIGH TERM COVER T5 4P 2 PCS KT5HTC-4
- Reliance Controls Circuit Breaker Locator THP109
- Square D Circuit Breaker Accessories