BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

30 Amp 240VAC Double Throw Safety Switch 2P

SQUARE D| Zoro #: G2026893| Mfr #: 92251

$287.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.8"Phase: 1NEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026893 Mfr #: 92251
Depth: 4.8"Phase: 1
NEMA Enclosure Type: 1Fusible / Nonfusible: Nonfusible
Duty: HeavyItem: Safety Switch
Standards: UL listedIP Rating: 20
Metallic / Non-Metallic: MetallicMaterial of Construction: Steel
Contact Form: 2PDTWidth: 8"
Number of Poles: 2Number of Wires: 2
Height: 10"Amps AC: 30
Voltage: 240VACCountry of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, - HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PDT, Height 10 In., Width 8 In., Depth 4.8 In., Standards UL Listed

Reviews