200 Amp 240VAC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G2154783| Mfr #: D224NRB

$411.75 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 2Fusible / Nonfusible: FusibleStandards: UL listed
Save 15%. Sign up for Z-mail.


Zoro #: G2154783 Mfr #: D224NRB
Number of Poles: 2Fusible / Nonfusible: Fusible
Standards: UL listedIP Rating: 14
HP: 25 HP @ 240VACHeight: 29.2"
NEMA Enclosure Type: 3RPhase: 1
Item: Safety SwitchFor Use With: Class H, K, R, T Fuse
Material of Construction: Galvannealed SteelAmps AC: 200
Duty: GeneralDepth: 8.3"
Contact Form: 2PSTVoltage: 240VAC
Metallic / Non-Metallic: MetallicNumber of Wires: 3
Width: 19.0"Country of Origin (subject to change): United States


Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 200 Amps AC, Voltage 240VAC, 1 Phase, 25 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 29.2 In., Width 19.0 In., Depth 8.3 In., Standards UL Listed