Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
200 Amps AC 240VAC Single Throw Safety Switch 2PST
  • Zoro #: G0271196
  • Mfr #: H224N
$521.39
  • Amps AC: 200
  • Metallic / Non-Metallic: Metallic
  • Standards: UL listed
See full product details
This item ships free.

Square D #H224N Specifications

  • Zoro #: G0271196
  • Mfr #: H224N
Amps AC: 200 Metallic / Non-Metallic: Metallic
Standards: UL listed Fuse Kit (Class R): Mfr. No. HRK1020
Duty: Heavy Height: 29"
Fusible / Nonfusible: Fusible Number of Poles: 2
Width: 18.5" IP Rating: 20
For Use With: Class R Fuse Phase: 1
Material of Construction: Steel Item: Single Throw Safety Switch
Voltage: 240VAC Contact Form: 2PST
Protection Method: Fusible NEMA Enclosure Type: 1
Number of Wires: 3 Depth: 8.3"
HP: 25 HP @ 240VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 240VAC, 1 Phase, 25 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 29 In., Width 18.5 In., Depth 8.3 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews of Square D #H224N