KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

200 Amp 240VAC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G2119905| Mfr #: H224NRB

$599.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 18.6"
Fuse Kit (Class R): Mfr. No. HRK1020
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119905 Mfr #: H224NRB
Number of Wires: 3Width: 18.6"
Fuse Kit (Class R): Mfr. No. HRK1020Voltage: 240VAC
Phase: 1Amps AC: 200
IP Rating: 14Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 25 HP @ 240VACNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 8.5"Material of Construction: Galvannealed Steel
Height: 29.2"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 240VAC, 1 Phase, 25 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 29.2 In., Width 18.6 In., Depth 8.5 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews