30 Amp 240VAC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1447607| Mfr #: DU221RB

$62.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Width: 7.7"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447607 Mfr #: DU221RB
Number of Wires: 2Width: 7.7"
Voltage: 240VACPhase: 1
Amps AC: 30IP Rating: 14
Duty: GeneralNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 3 HP @ 240VAC
Number of Poles: 2Item: Safety Switch
Depth: 3.8"Material of Construction: Galvannealed Steel
Height: 9.6"Contact Form: 2PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, General Duty, 30 Amps AC, Voltage 240VAC, 1 Phase, 3 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Height 9.6 In., Width 7.7 In., Depth 3.8 In., Standards UL Listed

Reviews