KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 240VAC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1231587| Mfr #: H222N

$171.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 7.5"
Fuse Kit (Class R): Mfr. No. RFK03L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231587 Mfr #: H222N
Number of Wires: 3Width: 7.5"
Fuse Kit (Class R): Mfr. No. RFK03LVoltage: 240VAC
Phase: 1Amps AC: 60
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 10 HP @ 240VACNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 4.9"Material of Construction: Steel
Height: 14.6"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 14.6 In., Width 7.5 In., Depth 4.9 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L

Reviews