100 Amp 240VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G0776623| Mfr #: DT323

$2535.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed
NEMA Enclosure Type: 1
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776623 Mfr #: DT323
Standards: UL listedNEMA Enclosure Type: 1
Voltage: 240VACHeight: 38.0"
Contact Form: 3PDTAmps AC: 100
Depth: 6.8"Fusible / Nonfusible: Fusible
Fuse Kit (Class R): Mfr. No. RFK10Number of Poles: 3
For Use With: Class H, J, R, T FuseMaterial of Construction: Steel
IP Rating: 20Phase: 3
Item: Safety SwitchNumber of Wires: 3
HP: 30 HP @ 240VACDuty: Heavy
Width: 11.1"Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Height 38.0 In., Width 11.1 In., Depth 6.8 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK10

Reviews