KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G2302885| Mfr #: DT323RB

$2664.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 8.1"
Fuse Kit (Class R): Mfr. No. RFK10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302885 Mfr #: DT323RB
Number of Wires: 3Width: 8.1"
Fuse Kit (Class R): Mfr. No. RFK10Voltage: 240VAC
Phase: 3Amps AC: 100
IP Rating: 14Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 30 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, R, T Fuse
Depth: 6.6"Material of Construction: Steel
Height: 38.0"Contact Form: 3PDT
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 100 Amps, Voltage 240, Three Phase, 15 HP, NEMA Rating 3R, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Neutral Assembly G2771343, Height 23.20 In, Depth 7.10 In, Width 10.70 In, UL Listed

Reviews