KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G1453304| Mfr #: DTU323RB

$1334.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 12.0"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453304 Mfr #: DTU323RB
Number of Wires: 3Width: 12.0"
Voltage: 240VACPhase: 3
Amps AC: 100IP Rating: 14
Duty: HeavyNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 30 HP @ 240VAC
Number of Poles: 3Item: Safety Switch
Depth: 7.0"Material of Construction: Steel
Height: 30.5"Contact Form: 3PDT
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Height 30.5 In., Width 12.0 In., Depth 7.0 In., Standards UL Listed

Reviews