SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

200 Amp 240VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G0615501| Mfr #: 82354

$2095.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615501 Mfr #: 82354
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 1Fusible / Nonfusible: Nonfusible
Depth: 11.8"Amps AC: 200
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3IP Rating: 20
Width: 23.9"Standards: UL listed
Material of Construction: SteelNumber of Poles: 3
Height: 30.9"Contact Form: 3PDT
Voltage: 240VACHP: 15 HP @ 240VAC
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 200 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Height 30.9 In., Width 23.9 In., Depth 11.8 In., Standards UL Listed

Reviews