DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

60 Amp 240VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G1519953| Mfr #: DT322

$1610.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Contact Form: 3PDT
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519953 Mfr #: DT322
Voltage: 240VACContact Form: 3PDT
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 38.0"Amps AC: 60
Material of Construction: SteelWidth: 11.5"
Fuse Kit (Class R): Mfr. No. RFK06Metallic / Non-Metallic: Metallic
HP: 15 HP @ 240VACNumber of Wires: 3
NEMA Enclosure Type: 1Standards: UL listed
For Use With: Class H, J, R, T FuseDepth: 6.8"
Number of Poles: 3IP Rating: 20
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 60 Amps, Voltage 240, Three Phase, 7.5 HP, NEMA Rating 1, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1207902, Height 19.50 In, Depth 11.20 In, Width 12.50 In, UL Listed

Reviews