100 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0461781| Mfr #: D323N

$177.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 10.5"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461781 Mfr #: D323N
Number of Wires: 4Width: 10.5"
Voltage: 240VACPhase: 3
Amps AC: 100IP Rating: 20
Duty: GeneralNEMA Enclosure Type: 1
Metallic / Non-Metallic: MetallicHP: 30 HP @ 240VAC
Number of Poles: 3Item: Safety Switch
For Use With: Class H, K, R, T FuseDepth: 6.5"
Material of Construction: SteelHeight: 17.5"
Contact Form: 3PSTFusible / Nonfusible: Fusible
Standards: UL listedCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.5 In., Width 10.5 In., Depth 6.5 In., Standards UL Listed

Reviews