100 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0484994| Mfr #: DU323

$146.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 10.5"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484994 Mfr #: DU323
Number of Wires: 3Width: 10.5"
Voltage: 240VACPhase: 3
Amps AC: 100IP Rating: 20
Duty: GeneralNEMA Enclosure Type: 1
Metallic / Non-Metallic: MetallicHP: 30 HP @ 240VAC
Number of Poles: 3Item: Safety Switch
Depth: 6.5"Material of Construction: Steel
Height: 17.5"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, General Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 17.5 In., Width 10.5 In., Depth 6.5 In., Standards UL Listed

Reviews