SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

100 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1639215| Mfr #: DU323RB

$258.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 17.5"Fusible / Nonfusible: NonfusibleNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639215 Mfr #: DU323RB
Height: 17.5"Fusible / Nonfusible: Nonfusible
NEMA Enclosure Type: 3RIP Rating: 14
Duty: GeneralNumber of Wires: 3
Width: 10.5"Material of Construction: Galvannealed Steel
Standards: UL listedMetallic / Non-Metallic: Metallic
Voltage: 240VACDepth: 6.5"
Amps AC: 100Phase: 3
Contact Form: 3PSTHP: 30 HP @ 240VAC
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, General Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 30 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 17.5 In., Width 10.5 In., Depth 6.5 In., Standards UL Listed

Reviews