KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2193624| Mfr #: H323AWK

$615.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193624 Mfr #: H323AWK
Number of Wires: 3Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10Voltage: 240VAC
Phase: 3Amps AC: 100
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3R, 12Metallic / Non-Metallic: Metallic
HP: 30 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 7.0"Material of Construction: Galvannealed Steel
Height: 20.5"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 100, Voltage 240, Phase Three, HP 30, NEMA Rating 12 and 3R, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1495602, Height 23.40 In., Depth 7.20 In., Width 10.70 In., Standards UL Listed

Reviews