KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1123823| Mfr #: H323N

$303.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123823 Mfr #: H323N
Number of Wires: 4Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10Voltage: 240VAC
Phase: 3Amps AC: 100
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 15 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 6.4"Material of Construction: Steel
Height: 21.3"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 100 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 21.3 In., Width 10.5 In., Depth 6.4 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK10

Reviews