200 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1761934| Mfr #: D324NRB

$471.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Item: Safety Switch
Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761934 Mfr #: D324NRB
Voltage: 240VACItem: Safety Switch
Fusible / Nonfusible: FusibleHeight: 29.2"
Contact Form: 3PSTAmps AC: 200
Width: 19.0"Metallic / Non-Metallic: Metallic
HP: 60 HP @ 240VACNumber of Wires: 4
NEMA Enclosure Type: 3RMaterial of Construction: Galvannealed Steel
Standards: UL listedFor Use With: Class H, K, R, T Fuse
Depth: 8.2"Number of Poles: 3
IP Rating: 14Phase: 3
Duty: GeneralCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 200 Amps AC, Voltage 240VAC, 3 Phase, 60 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 29.2 In., Width 19.0 In., Depth 8.2 In., Standards UL Listed

Reviews