SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0944063| Mfr #: H321N

$101.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 14.6"Amps AC: 30Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944063 Mfr #: H321N
Height: 14.6"Amps AC: 30
Fusible / Nonfusible: FusibleNEMA Enclosure Type: 1
IP Rating: 20Duty: Heavy
Number of Wires: 4Width: 7.5"
Material of Construction: SteelFor Use With: Class R Fuse
Metallic / Non-Metallic: MetallicVoltage: 240VAC
Depth: 4.9"Fuse Kit (Class R): Mfr. No. RFK03L
Phase: 3Contact Form: 3PST
HP: 3 HP @ 240VACStandards: UL listed
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 3 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 14.6 In., Width 7.5 In., Depth 4.9 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L

Reviews