KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0773762| Mfr #: H321NDS

$1102.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 8.9"
Fuse Kit (Class R): Mfr. No. RFK03L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773762 Mfr #: H321NDS
Number of Wires: 4Width: 8.9"
Fuse Kit (Class R): Mfr. No. RFK03LVoltage: 240VAC
Phase: 3Amps AC: 30
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3, 3R, 4, 4X, 12Metallic / Non-Metallic: Metallic
HP: 3 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 6"Material of Construction: 304 Stainless Steel
Height: 17.3"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 3 HP @ 240VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.3 In., Width 8.9 In., Depth 6 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L

Reviews