30 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0695457| Mfr #: H321NRB

$194.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695457 Mfr #: H321NRB
Voltage: 240VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 14.9"Amps AC: 30
Material of Construction: Galvannealed SteelWidth: 7.5"
Fuse Kit (Class R): Mfr. No. RFK03LMetallic / Non-Metallic: Metallic
HP: 3 HP @ 240VACNumber of Wires: 4
NEMA Enclosure Type: 3RStandards: UL listed
For Use With: Class R FuseDepth: 4.9"
Number of Poles: 3IP Rating: 14
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 3 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 14.9 In., Width 7.5 In., Depth 4.9 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L

Reviews