KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

400 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0601544| Mfr #: H325

$1786.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 27.9"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601544 Mfr #: H325
Number of Wires: 3Width: 27.9"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 240VAC
Phase: 3Amps AC: 400
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 125 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 10.1"Material of Construction: Steel
Height: 50.2"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 400, Voltage 240, Phase Three, HP 125, NEMA Rating 1, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1527863, Height 52.20 In., Depth 14.00 In., Width 28.50 In., Standards UL Listed

Reviews