400 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2346337| Mfr #: H325DS

$18320.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346337 Mfr #: H325DS
Voltage: 240VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 32"Amps AC: 400
Material of Construction: 304 Stainless SteelWidth: 22"
Fuse Kit (Class R): Mfr. No. HRK4060Metallic / Non-Metallic: Metallic
HP: 125 HP @ 240VACNumber of Wires: 3
NEMA Enclosure Type: 3, 3R, 4, 4X, 12Standards: UL listed
For Use With: Class R FuseDepth: 11"
Number of Poles: 3IP Rating: Not Rated
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 400, Voltage 240, Phase Three, HP 125, NEMA Rating 4, 4X and 5, Material of Construction Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1527863, Height 32.00 In., Depth 11.00 In., Width 22.00 In., Standards UL Listed

Reviews