SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

400 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0734571| Mfr #: H325NAWK

$3570.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734571 Mfr #: H325NAWK
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3R, 12Fusible / Nonfusible: Fusible
Depth: 10.1"Amps AC: 400
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 4Fuse Kit (Class R): Mfr. No. HRK4060
IP Rating: Not RatedWidth: 26.2"
For Use With: Class R FuseMaterial of Construction: Galvannealed Steel
Standards: UL listedNumber of Poles: 3
Height: 46.2"Contact Form: 3PST
Voltage: 240VACHP: 50 HP @ 240VAC
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 240VAC, 3 Phase, 50 HP @ 240VAC HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 46.2 In., Width 26.2 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews