400 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0509101| Mfr #: H325NDS

$15321.00 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 3Fuse Kit (Class R): Mfr. No. HRK4060Standards: UL listed
Save 15%. Sign up for Z-mail.


Zoro #: G0509101 Mfr #: H325NDS
Number of Poles: 3Fuse Kit (Class R): Mfr. No. HRK4060
Standards: UL listedIP Rating: Not Rated
HP: 50 HP @ 240VACFusible / Nonfusible: Fusible
Height: 32"NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Phase: 3Item: Safety Switch
For Use With: Class R FuseMaterial of Construction: 304 Stainless Steel
Amps AC: 400Duty: Heavy
Depth: 11"Contact Form: 3PST
Voltage: 240VACMetallic / Non-Metallic: Metallic
Number of Wires: 4Width: 22"
Country of Origin (subject to change): United States


Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 240VAC, 3 Phase, 50 HP @ 240VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 32 In., Width 22 In., Depth 11 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060