60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1116577| Mfr #: D322N

$100.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Item: Safety Switch
Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116577 Mfr #: D322N
Voltage: 240VACItem: Safety Switch
Fusible / Nonfusible: FusibleHeight: 14.6"
Contact Form: 3PSTAmps AC: 60
Width: 7.5"Metallic / Non-Metallic: Metallic
HP: 15 HP @ 240VACNumber of Wires: 4
NEMA Enclosure Type: 1Material of Construction: Steel
Standards: UL listedFor Use With: Class H, K, R, T Fuse
Depth: 4.9"Number of Poles: 3
IP Rating: 20Phase: 3
Duty: GeneralCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, K, R, T Fuse, General Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 14.6 In., Width 7.5 In., Depth 4.9 In., Standards UL Listed

Reviews