SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2395583| Mfr #: DU322

$74.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 9.2"Fusible / Nonfusible: NonfusibleNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395583 Mfr #: DU322
Height: 9.2"Fusible / Nonfusible: Nonfusible
NEMA Enclosure Type: 1IP Rating: 20
Duty: GeneralNumber of Wires: 3
Width: 7.2"Material of Construction: Steel
Standards: UL listedMetallic / Non-Metallic: Metallic
Voltage: 240VACDepth: 3.6"
Amps AC: 60Phase: 3
Contact Form: 3PSTHP: 15 HP @ 240VAC
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, General Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 9.2 In., Width 7.2 In., Depth 3.6 In., Standards UL Listed

Reviews