KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1115886| Mfr #: DU322RB

$129.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 7.7"
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115886 Mfr #: DU322RB
Number of Wires: 3Width: 7.7"
Voltage: 240VACPhase: 3
Amps AC: 60IP Rating: 14
Duty: GeneralNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 15 HP @ 240VAC
Number of Poles: 3Item: Safety Switch
Depth: 3.8"Material of Construction: Galvannealed Steel
Height: 9.6"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, General Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 9.6 In., Width 7.7 In., Depth 3.8 In., Standards UL Listed

Reviews