Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1662306| Mfr #: H322A

$690.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662306 Mfr #: H322A
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 12Fusible / Nonfusible: Fusible
Depth: 5.0"Amps AC: 60
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3Fuse Kit (Class R): Mfr. No. RFK03H
IP Rating: 52Width: 7.6"
For Use With: Class R FuseMaterial of Construction: Galvannealed Steel
Standards: UL listedNumber of Poles: 3
Height: 14.6"Contact Form: 3PST
Voltage: 240VACHP: 7-1/2 HP @ 240 VAC
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 7-1/2 HP @ 240 VAC HP, 12 NEMA Enclosure Type, 52 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 14.6 In., Width 7.6 In., Depth 5.0 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03H

Reviews