HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1572496| Mfr #: H322DS

$1281.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed
NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572496 Mfr #: H322DS
Standards: UL listedNEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 240VACHeight: 14.9"
Contact Form: 3PSTAmps AC: 60
Depth: 5.1"Fusible / Nonfusible: Fusible
Fuse Kit (Class R): Mfr. No. RFK03HNumber of Poles: 3
For Use With: Class R FuseMaterial of Construction: 304 Stainless Steel
IP Rating: Not RatedPhase: 3
Item: Safety SwitchNumber of Wires: 3
HP: 15 HP @ 240VACDuty: Heavy
Width: 8.7"Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 15 HP @ 240VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 14.9 In., Width 8.7 In., Depth 5.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03H

Reviews