HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

60 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0461264| Mfr #: H322N

$174.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461264 Mfr #: H322N
Voltage: 240VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 14.6"Amps AC: 60
Material of Construction: SteelWidth: 7.5"
Fuse Kit (Class R): Mfr. No. RFK03LMetallic / Non-Metallic: Metallic
HP: 7-1/2 HP @ 240 VACNumber of Wires: 4
NEMA Enclosure Type: 1Standards: UL listed
For Use With: Class R FuseDepth: 4.9"
Number of Poles: 3IP Rating: 20
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 240VAC, 3 Phase, 7-1/2 HP @ 240 VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 14.6 In., Width 7.5 In., Depth 4.9 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L

Reviews