600 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0860045| Mfr #: H326AWK

$9121.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860045 Mfr #: H326AWK
Number of Wires: 3Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 240VAC
Phase: 3Amps AC: 600
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3R, 12Metallic / Non-Metallic: Metallic
HP: 200 HP @ 240VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 10.1"Material of Construction: Galvannealed Steel
Height: 46.2"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 600, Voltage 240, Phase Three, HP 200, NEMA Rating 12 and 3R, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1527863, Height 50.00 In., Depth 12.10 In., Width 26.00 In., Standards UL Listed

Reviews