BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

600 Amp 240VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0292862| Mfr #: H326NDS

$16422.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Duty: HeavyNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292862 Mfr #: H326NDS
Phase: 3Duty: Heavy
Number of Poles: 3Standards: UL listed
Contact Form: 3PSTNEMA Enclosure Type: 3, 3R, 4, 4X, 12
Height: 46.2"Material of Construction: 304 Stainless Steel
Depth: 10.1"Voltage: 240VAC
Metallic / Non-Metallic: MetallicFor Use With: Class R Fuse
Item: Safety SwitchWidth: 26.2"
Amps AC: 600HP: 75 HP @ 240VAC
Number of Wires: 4Fuse Kit (Class R): Mfr. No. HRK4060
Fusible / Nonfusible: FusibleIP Rating: Not Rated
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 240VAC, 3 Phase, 75 HP @ 240VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 46.2 In., Width 26.2 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews