200 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1558304| Mfr #: H224AWK

$771.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC/250VDC
Contact Form: 2PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558304 Mfr #: H224AWK
Voltage: 240VAC/250VDCContact Form: 2PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 29.5"Amps AC: 200
Material of Construction: SteelWidth: 20.2"
Fuse Kit (Class R): Mfr. No. HRK1020Metallic / Non-Metallic: Metallic
HP: 25 HP @ 240VAC, 25 HP @ 250VDCNumber of Wires: 2
NEMA Enclosure Type: 3R, 12Standards: UL listed
For Use With: Class R FuseDepth: 10.7"
Number of Poles: 2IP Rating: Not Rated
Phase: 1Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 240VAC/250VDC, 1 Phase, 25 HP @ 240VAC, 25 HP @ 250VDC HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Height 29.5 In., Width 20.2 In., Depth 10.7 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews