SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

200 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1725035| Mfr #: H224DS

$3517.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 4, 4X, 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725035 Mfr #: H224DS
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 4, 4X, 5Fusible / Nonfusible: Fusible
Depth: 8.9"Amps AC: 200
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 2Fuse Kit (Class R): Mfr. No. HRK1020
IP Rating: Not RatedWidth: 19.3"
For Use With: Class R FuseMaterial of Construction: Stainless steel
Standards: UL listedNumber of Poles: 2
Height: 29.0"Contact Form: 2PST
Voltage: 240VAC/250VDCHP: 25 HP @ 240VAC, 25 HP @ 250VDC
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 240VAC/250VDC, 1 Phase, 25 HP @ 240VAC, 25 HP @ 250VDC HP, 4, 4X, 5 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Stainless Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Height 29.0 In., Width 19.3 In., Depth 8.9 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews