400 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G0857105| Mfr #: H225NR

$2193.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 27.9"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857105 Mfr #: H225NR
Number of Wires: 3Width: 27.9"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 240VAC/250VDC
Phase: 1Amps AC: 400
IP Rating: 14Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 50 HP @ 240VAC, 125 HP @ 240VAC, 50 HP @ 250VACNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 10.1"Material of Construction: Steel
Height: 50.3"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 240VAC/250VDC, 1 Phase, 50 HP @ 240VAC, 125 HP @ 240VAC, 50 HP @ 250VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 50.3 In., Width 27.9 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews