BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

600 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G0324782| Mfr #: H226NAWK

$6195.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324782 Mfr #: H226NAWK
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3R, 12Fusible / Nonfusible: Fusible
Depth: 10.1"Amps AC: 600
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 3Fuse Kit (Class R): Mfr. No. HRK4060
IP Rating: Not RatedWidth: 26.2"
For Use With: Class R FuseMaterial of Construction: Steel
Standards: UL listedNumber of Poles: 2
Height: 46.2"Contact Form: 2PST
Voltage: 240VAC/250VDCCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 240VAC/250VDC, 1 Phase, - HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 46.2 In., Width 26.2 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews