KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

600 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G0348555| Mfr #: H226NDS

$15909.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: Not Rated
NEMA Enclosure Type: 4, 4X, 5
Duty: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348555 Mfr #: H226NDS
IP Rating: Not RatedNEMA Enclosure Type: 4, 4X, 5
Duty: HeavyWidth: 26"
Amps AC: 600Depth: 12.1"
Number of Wires: 3Height: 50"
Phase: 1Material of Construction: Stainless steel
Fuse Kit (Class R): Mfr. No. HRK4060Item: Safety Switch
Voltage: 240VAC/250VDCStandards: UL listed
Contact Form: 2PSTMetallic / Non-Metallic: Metallic
For Use With: Class R FuseNumber of Poles: 2
Fusible / Nonfusible: FusibleCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 240VAC/250VDC, 1 Phase, - HP, 4, 4X, 5 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Stainless Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 50 In., Width 26 In., Depth 12.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews