600 Amp 240VAC/250VDC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1648367| Mfr #: H226NR

$3889.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648367 Mfr #: H226NR
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Fusible
Depth: 9.5"Amps AC: 600
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 3Fuse Kit (Class R): Mfr. No. HRK4060
IP Rating: 14Width: 27.9"
For Use With: Class R FuseMaterial of Construction: Steel
Standards: UL listedNumber of Poles: 2
Height: 50.3"Contact Form: 2PST
Voltage: 240VAC/250VDCHP: 75 HP @ 240VAC, 200 HP @ 240VAC, 50 HP @ 250VDC
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 240VAC/250VDC, 1 Phase, 75 HP @ 240VAC, 200 HP @ 240VAC, 50 HP @ 250VDC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 50.3 In., Width 27.9 In., Depth 9.5 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews