HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

100 Amp 240VAC/DC Double Throw Safety Switch 2P

SQUARE D| Zoro #: G2246072| Mfr #: DT223RB

$2589.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed
NEMA Enclosure Type: 3R
Voltage: 240VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246072 Mfr #: DT223RB
Standards: UL listedNEMA Enclosure Type: 3R
Voltage: 240VAC/DCHeight: 38.0"
Contact Form: 2PDTAmps AC: 100
Depth: 6.6"Fusible / Nonfusible: Fusible
Fuse Kit (Class R): Mfr. No. RFK10Number of Poles: 2
For Use With: Class H, J, R, T FuseMaterial of Construction: Steel
IP Rating: 14Phase: 1
Item: Safety SwitchNumber of Wires: 2
HP: 15 HP @ 240VACDuty: Heavy
Width: 8.1"Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 100 Amps, Voltage 240, Single Phase, 7.5 HP, NEMA Rating 3R, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PDT, Neutral Assembly G2771343, Height 23.20 In, Depth 7.10 In, Width 10.70 In, UL Listed

Reviews