KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC/DC Double Throw Safety Switch 2P

SQUARE D| Zoro #: G1736384| Mfr #: DTU223

$880.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Width: 12.0"
Voltage: 240VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736384 Mfr #: DTU223
Number of Wires: 2Width: 12.0"
Voltage: 240VAC/DCPhase: 1
Amps AC: 100IP Rating: 20
Duty: HeavyNEMA Enclosure Type: 1
Metallic / Non-Metallic: MetallicHP: 15 HP @ 240VAC
Number of Poles: 2Item: Safety Switch
Depth: 7.0"Material of Construction: Steel
Height: 30.0"Contact Form: 2PDT
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 240VAC/DC, 1 Phase, 15 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PDT, Height 30.0 In., Width 12.0 In., Depth 7.0 In., Standards UL Listed

Reviews