PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

200 Amp 240VAC/DC Double Throw Safety Switch 2P

SQUARE D| Zoro #: G1150012| Mfr #: DTU224NRB

$1399.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150012 Mfr #: DTU224NRB
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Nonfusible
Depth: 10.6"Amps AC: 200
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 3IP Rating: 14
Width: 24.0"Standards: UL listed
Material of Construction: SteelNumber of Poles: 2
Height: 32.5"Contact Form: 2PDT
Voltage: 240VAC/DCHP: 15 HP @ 240VAC
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 200 Amps AC, Voltage 240VAC/DC, 1 Phase, 15 HP @ 240VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PDT, Height 32.5 In., Width 24.0 In., Depth 10.6 In., Standards UL Listed

Reviews